Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign Emergency Exit, Vinyl, 7 in W, 5 in H, WARNING NOT A FIRE EXIT, Orange

  • Mfr # 467V98

  • Zoro # G5805121


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Sign Material
Vinyl
Legend
WARNING NOT A FIRE EXIT
Width
7 in
Thickness
0.004 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467V98
Zoro #
G5805121
UPC #
00194484207380
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
5 in
Depth
1/250 in

Details

Item
Safety Sign Emergency Exit
Sign Material
Vinyl
Legend
WARNING NOT A FIRE EXIT
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Orange
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37(b)(5)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Header Background Color
Black, Orange
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Header Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header
Warning
Legend Color
Black
Sign Legend Text Color
Black
Application
Indoor Only
Write on Surface
No
Metal Detectable
No
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(5)
Mirror Print
No
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Not A Fire Exit
Corrosion Resistant
No
Number of Printed Sides
1
Material Properties
Flexible
Sign Header
Warning
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black, Orange
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Adhesive Style
Permanent
State Specific Sign
No
Includes Mounting Hardware
No
Sign Legend Background Color
Orange
Sign Format
Traditional OSHA
Sign Header Style
Text
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Text
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Sign Header Text Color
Black
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Not A Fire Exit, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.