Zoro Homepage

Safety Sign Emergency Exit, Vinyl, 7 in W, 7 in H, White

  • Mfr # 467U61

  • Zoro # G5619719


product price: $2.59
/ea

Key Features

Sign Material
Vinyl
Legend
IN CASE OF FIRE DO NOT USE ELEVATORS USE STAIRWAYS W/SYMBOL
Width
7 in
Thickness
0.004 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467U61
Zoro #
G5619719
UPC #
00194484064150
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
7 in
Depth
1/250 in

Description

Safety Sign Emergency Exit, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend In Case Of Fire Do Not Use Elevators Use Stairways, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.