SAFETY SIGN FIRE AND EMERGENCY, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # 469F30

  • Zoro # G5595462


product price: $22.89
/ea

Key Features

Sign Material
Aluminum
Legend
EMERGENCY ONLY PULL HANDLE DOWN
Width
14 in
Thickness
0.032 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469F30
Zoro #
G5595462
UPC #
00194484078669
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.032 in
Height
10 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Sign Material
Aluminum
Legend
EMERGENCY ONLY PULL HANDLE DOWN
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165(e)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header
No Header
ANSI Compliant
Yes
Header Background Color
Black
Header Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Legend Color
White
Sign Legend Text Color
White
ANSI Standards
ANSI Z535
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 yr
State Specific Sign
No
Sign Legend
Emergency Only Pull Handle Down
Sign Legend Style
Text
Corrosion Resistant
Yes
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Sign Header
No Header
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165(e)
Material Properties
Rigid
Includes Mounting Hardware
No
Anti-Slip Surface
No
Maximum Service Temperature
250 Degrees F
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Sign Format
Other Format
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Legend Background Color
Red
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Only Pull Handle Down, Sign Legend Background Color Red, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.