SAFETY SIGN FIRE AND EMERGENCY, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # 469F37

  • Zoro # G5634358


product price: $22.89
/ea

Key Features

Header
No Header
Legend
NO BURNING WELDING OR OPEN FLAME WITHOUT PERMISSION
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469F37
Zoro #
G5634358
UPC #
00194484078737
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Header
No Header
Legend
NO BURNING WELDING OR OPEN FLAME WITHOUT PERMISSION
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Color
White
Header Background Color
Black
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
White
Glow In The Dark
No
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Sign Legend
No Burning Welding Or Open Flame Without Permission
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
250 Degrees F
Material Properties
Rigid
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Legend Background Color
Red
ANSI Standards
ANSI Z535
Sign Format
Other Format
Number of Printed Sides
1
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Sign Legend Style
Text
Sign Header
No Header
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Burning Welding Or Open Flame Without Permission, Sign Legend Background Color Red, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products