SAFETY SIGN FIRE AND EMERGENCY, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # 469F44

  • Zoro # G5623733


product price: $22.89
/ea

Key Features

Sign Material
Aluminum
Legend
FOR FIRE USE ONLY
Width
14 in
Thickness
0.032 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469F44
Zoro #
G5623733
UPC #
00194484078805
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.032 in
Height
10 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Sign Material
Aluminum
Legend
FOR FIRE USE ONLY
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Header Background Color
Black
OSHA Compliant
Yes
Header Legend Color
Black
Header
No Header
Legend Color
White
Sign Legend Text Color
White
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Mirror Print
No
Maximum Service Temperature
250 Degrees F
Sign Legend Style
Text
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
Average Outdoor Durability
5 yr
Sign Header
No Header
Graffiti Resistant
Yes
Sign Format
Other Format
Write on Surface
No
Mounting Pattern
4 Corner
Sign Legend
For Fire Use Only
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Material Properties
Rigid
Anti-Slip Surface
No
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
Red
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend For Fire Use Only, Sign Legend Background Color Red, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products