SAFETY SIGN FIRE AND EMERGENCY, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # 469J79

  • Zoro # G5603083


product price:  $23.99
/ea

Key Features

Header
Notice
Legend
GAS SHUT OFF
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469J79
Zoro #
G5603083
UPC #
00194484081843
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Header
Notice
Legend
GAS SHUT OFF
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Background Color
Blue
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.253,OSHA 29 CFR 1910.110,OSHA 29 CFR 1926.351
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
White
Sign Legend Text Color
Black
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.253,OSHA 29 CFR 1910.110,OSHA 29 CFR 1926.351
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Sign Header Background Color
Blue
Glow In The Dark
No
Mirror Print
No
Includes Mounting Hardware
No
State Specific Sign
No
ANSI Standards
ANSI Z535
Sign Legend
Gas Shut Off
Maximum Service Temperature
250 Degrees F
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Sign Header
Notice
Chemical Resistant
Yes
Corrosion Resistant
Yes
Write on Surface
No
Sign Header Text Color
White
Sign Legend Style
Text
Sign Mounting Location
Wall
Anti-Slip Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Gas Shut Off, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.