SAFETY SIGN FIRE AND EMERGENCY, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English

  • Mfr # 469F48

  • Zoro # G5588611


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Sign Material
Vinyl
Legend
FOR FIRE USE ONLY
Width
14 in
Thickness
0.004 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469F48
Zoro #
G5588611
UPC #
00194484078843
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
10 in
Depth
1/250 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Sign Material
Vinyl
Legend
FOR FIRE USE ONLY
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Header Background Color
Black
OSHA Compliant
Yes
Header
No Header
Header Legend Color
Black
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
Includes Mounting Hardware
No
Sign Legend
For Fire Use Only
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Sign Format
Other Format
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
Adhesive Type
Acrylic
Sign Header
No Header
Write on Surface
No
Mirror Print
No
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
Red
ANSI 969 Compliant
No
Metal Detectable
No
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Graffiti Resistant
No
Application
Indoor Only
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend For Fire Use Only, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.