SAFETY SIGN FIRE AND EMERGENCY, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English

  • Mfr # 469F55

  • Zoro # G5557629


product price: $8.89
/ea

Key Features

Sign Material
Vinyl
Legend
FIRE REGULATIONS DEMAND THIS SPACE BE KEPT CLEAR AT ALL TIMES
Width
14 in
Thickness
0.004 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469F55
Zoro #
G5557629
UPC #
00194484078911
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
10 in
Depth
1/250 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Sign Material
Vinyl
Legend
FIRE REGULATIONS DEMAND THIS SPACE BE KEPT CLEAR AT ALL TIMES
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150(a)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Legend Style
Text
Header Background Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
No Header
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
Black
Legend Color
White
Sign Legend Text Color
White
Glow In The Dark
No
Sign Header
No Header
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150(a)
Chemical Resistant
No
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Sign Mounting Location
Wall
Sign Legend
Fire Regulations Demand This Space Be Kept Clear At All Times
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Sign Legend Background Color
Red
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Mirror Print
No
Write on Surface
No
Metal Detectable
No
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Application
Indoor Only
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Regulations Demand This Space Be Kept Clear At All Times, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.