SAFETY SIGN FIRE AND EMERGENCY, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English

  • Mfr # 469G18

  • Zoro # G5614143


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Sign Material
Vinyl
Legend
SIAMESE CONNECTION FOR FIRE DEPT.
Width
14 in
Thickness
0.004 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469G18
Zoro #
G5614143
UPC #
00194484079536
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
10 in
Depth
1/250 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Sign Material
Vinyl
Legend
SIAMESE CONNECTION FOR FIRE DEPT.
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.158,NFPA 18
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Header
No Header
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black
Legend Style
Text
Header Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.158
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
ANSI Standards
ANSI Z535
NFPA Standard
NFPA 18
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
State Specific Sign
No
Sign Legend Style
Text
Glow In The Dark
No
Sign Format
Other Format
Average Outdoor Durability
2 yr
Metal Detectable
No
Chemical Resistant
No
Adhesive Style
Permanent
Mirror Print
No
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Legend Background Color
White
Write on Surface
No
Sign Legend
Siamese Connection For Fire Dept.
Corrosion Resistant
No
Sign Header
No Header
Protective Coating
No Protective Coating
Application
Indoor Only
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Siamese Connection For Fire Dept., Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.