SAFETY SIGN FIRE AND EMERGENCY, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English

  • Mfr # 469G93

  • Zoro # G5613428


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Sign Material
Vinyl
Legend
FIRE AND EXPLOSION HAZARD NO SMOKING OR OPEN FLAMES
Width
14 in
Thickness
0.004 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469G93
Zoro #
G5613428
UPC #
00194484080174
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
10 in
Depth
1/250 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Sign Material
Vinyl
Legend
FIRE AND EXPLOSION HAZARD NO SMOKING OR OPEN FLAMES
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.106(d)(7)(iii),OSHA 29 CFR 1926.152(g)(8),(9)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Header
Danger
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Header Legend Color
White
Header Background Color
Black, Red, White
Legend Color
Black
Sign Legend Text Color
Black
Sign Legend
Fire And Explosion Hazard No Smoking Or Open Flames
Chemical Resistant
No
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Sign Header Style
Text
Sign Header
Danger
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.106(d)(7)(iii),OSHA 29 CFR 1926.152(g)(8), (9)
Adhesive Style
Permanent
State Specific Sign
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
White
Anti-Slip Surface
No
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Write on Surface
No
Material Properties
Flexible
Application
Indoor Only
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fire And Explosion Hazard No Smoking Or Open Flames, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.