SAFETY SIGN FIRE AND EMERGENCY, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English

  • Mfr # 469J29

  • Zoro # G5557419


product price: $8.89
/ea

Key Features

Sign Material
Vinyl
Width
14 in
Thickness
0.004 in
Height
10 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469J29
Zoro #
G5557419
UPC #
00194484081379
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
10 in
Depth
1/250 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37(b)(4)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header
No Header
OSHA Compliant
Yes
Header Background Color
Black
Legend Style
Text
Header Legend Color
Black
ANSI Compliant
Yes
Legend/Background Color
Red/White
Legend Color
White
Sign Legend Text Color
White
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Sign Header
No Header
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Write on Surface
No
State Specific Sign
No
Sign Legend Background Color
Red, White
Sign Format
Other Format
Legend Pictogram Description
(Right Arrow)
Protective Coating
No Protective Coating
Sign Legend Style
Symbol
Metal Detectable
No
Average Outdoor Durability
2 yr
Chemical Resistant
No
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Mirror Print
No
Sign Legend
(Right Arrow)
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Adhesive Style
Permanent
Glow In The Dark
No
Corrosion Resistant
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Adhesive Type
Acrylic
Application
Indoor Only
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend (Right Arrow), Sign Legend Background Color Red, White, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.