Shop CONDOR

SAFETY SIGN FIRE AND EMERGENCY, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English

  • Mfr # 469J83
  • Zoro # G5604608

product price: 
$
8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Notice
Legend
GAS SHUT OFF
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
469J83
Zoro #
G5604608
UPC #
00194484081881
Country of Origin
United States
Item
SAFETY SIGN FIRE AND EMERGENCY
Header
Notice
Legend
GAS SHUT OFF
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Header Background Color
Blue
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
White
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.253,OSHA 29 CFR 1910.110,OSHA 29 CFR 1926.355
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Blue
Maximum Service Temperature
176 Degrees F
Sign Header Text Color
White
Anti-Slip Surface
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Material Properties
Flexible
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Sign Header
Notice
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Graffiti Resistant
No
Protective Coating
No Protective Coating
Metal Detectable
No
Mirror Print
No
State Specific Sign
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Adhesive Style
Permanent
Sign Header Style
Text
Corrosion Resistant
No
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.253,OSHA 29 CFR 1910.110,OSHA 29 CFR 1926.355
Mounting Pattern
No Mounting Holes
Sign Legend
Gas Shut Off
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Chemical Resistant
No
Product Type
Safety Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Description

SAFETY SIGN FIRE AND EMERGENCY, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Gas Shut Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.