Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAFETY SIGN FIRE AND EMERGENCY, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English

  • Mfr # 469D35

  • Zoro # G5580449


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Sign Material
Vinyl
Legend
SMOKE BARRIER PLEASE KEEP CLOSED
Width
7 in
Thickness
0.004 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469D35
Zoro #
G5580449
UPC #
00194484077785
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
10 in
Depth
1/250 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Sign Material
Vinyl
Legend
SMOKE BARRIER PLEASE KEEP CLOSED
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.34(c)(1),OSHA 29 CFR 1926.151(d)(3)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black
Header
No Header
ANSI Compliant
Yes
Legend Color
Black, Red
Sign Legend Text Color
Black, Red, White
Sign Legend Background Color
White
Includes Mounting Hardware
No
Glow In The Dark
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
State Specific Sign
No
Sign Legend Style
Symbol and Text
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Mirror Print
No
Sign Format
Other Format
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.34(c)(1),OSHA 29 CFR 1926.151(d)(3)
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Material Properties
Flexible
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Sign Header
No Header
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Smoke Barrier Please Keep Closed
Number of Printed Sides
1
Chemical Resistant
No
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
ANSI 969 Compliant
No
Application
Indoor Only
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Smoke Barrier Please Keep Closed, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.