SAFETY SIGN FIRE AND EMERGENCY, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # 469D32

  • Zoro # G5611468


product price: $22.49
/ea

Key Features

Sign Material
Aluminum
Legend
SMOKE BARRIER PLEASE KEEP CLOSED
Width
10 in
Thickness
0.032 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469D32
Zoro #
G5611468
UPC #
00194484077754
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.032 in
Height
14 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Sign Material
Aluminum
Legend
SMOKE BARRIER PLEASE KEEP CLOSED
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.34(c)(1),OSHA 29 CFR 1926.151(d)(3)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Header Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Black
ANSI Compliant
Yes
Header
No Header
OSHA Compliant
Yes
Legend Style
Symbol and Text
Legend Color
Black, Red
Sign Legend Text Color
Black, Red, White
Sign Legend Style
Symbol and Text
State Specific Sign
No
Mounting Pattern
4 Corner
Sign Format
Other Format
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Glow In The Dark
No
Graffiti Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Anti-Slip Surface
No
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
Mirror Print
No
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.34(c)(1),OSHA 29 CFR 1926.151(d)(3)
Average Outdoor Durability
5 yr
Sign Legend
Smoke Barrier Please Keep Closed
Sign Header
No Header
Metal Detectable
No
Material Properties
Rigid
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Smoke Barrier Please Keep Closed, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.