Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAFETY SIGN FIRE AND EMERGENCY, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle

  • Mfr # 469D34

  • Zoro # G5640612


product price: $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Sign Material
Polyethylene
Legend
SMOKE BARRIER PLEASE KEEP CLOSED
Width
10 in
Thickness
0.055 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469D34
Zoro #
G5640612
UPC #
00194484077778
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.055 in
Height
14 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Sign Material
Polyethylene
Legend
SMOKE BARRIER PLEASE KEEP CLOSED
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.34(c)(1),OSHA 29 CFR 1926.151(d)(3)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header
No Header
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
Black
Header Background Color
Black
OSHA Compliant
Yes
Legend Color
Black, Red
Sign Legend Text Color
Black, Red, White
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Mirror Print
No
Includes Mounting Hardware
No
Material Properties
Rigid
Graffiti Resistant
Yes
State Specific Sign
No
Sign Legend Background Color
White
Write on Surface
No
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Minimum Application Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Header
No Header
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.34(c)(1),OSHA 29 CFR 1926.151(d)(3)
Sign Legend
Smoke Barrier Please Keep Closed
Maximum Service Temperature
168 Degrees F
Metal Detectable
No
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Smoke Barrier Please Keep Closed, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.