Zoro Homepage

SAFETY SIGN FIRE AND EMERGENCY, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle

  • Mfr # 469D92

  • Zoro # G5563299


product price: $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Sign Material
Vinyl
Legend
EMERGENCY PHONE NUMBERS FIRE DEPT. _______ POLICE DEPT. _______ AMBULANCE _______ MEDICAL _______/NUMEROS DE TELEFONO PARA EMERGENCIAS DEPT. DE BOMBEROS _______ DEPT. DE POLICIA _______ AMBULANCIA _______ MEDICA _______
Width
10 in
Thickness
0.004 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469D92
Zoro #
G5563299
UPC #
00194484078355
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.004 in
Height
14 in
Depth
1/250 in

Description

SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Emergency Phone Numbers Fire Dept. _______ Police Dept. _______ Ambulance _______ Medical _______/Numeros De Telefono Para Emergencias Dept. De Bomberos _______ Dept. De Policia _______ Ambulancia _______ Medica _______, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.