SAFETY SIGN FIRE AND EMERGENCY, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English

  • Mfr # 469H69

  • Zoro # G5649749


product price:  $4.89
/ea

Key Features

Header
No Header
Legend
EMERGENCY SHUTOFF
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469H69
Zoro #
G5649749
UPC #
00194484080853
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Header
No Header
Legend
EMERGENCY SHUTOFF
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Header Legend Color
Black
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165(e)
ANSI Compliant
Yes
Sign Legend Color
Red
Double-Sided
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Text Color
Red
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165(e)
Material Properties
Flexible
Glow In The Dark
No
Number of Printed Sides
1
Protective Coating
No Protective Coating
Metal Detectable
No
Mirror Print
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Legend Pictogram ID
PARW-77
Includes Mounting Hardware
No
Legend Pictogram Description
Arrow
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Graffiti Resistant
No
Chemical Resistant
No
Sign Legend
Emergency Shutoff
Sign Legend Style
Symbol and Text
Write on Surface
No
Anti-Slip Surface
No
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Sign Header
No Header
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Shutoff, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.