SAFETY SIGN FIRE AND EMERGENCY, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English

  • Mfr # 469H99

  • Zoro # G5608309


product price: $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Sign Material
Vinyl
Legend
EMERGENCY SHUT OFF
Width
10 in
Thickness
0.004 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469H99
Zoro #
G5608309
UPC #
00194484081089
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.004 in
Height
14 in
Depth
1/250 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Sign Material
Vinyl
Legend
EMERGENCY SHUT OFF
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165(e)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Background Color
Black
Header Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
No Header
Legend Style
Symbol and Text
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165(e)
Graffiti Resistant
No
Sign Legend
Emergency Shut Off
Protective Coating
No Protective Coating
Metal Detectable
No
Legend Pictogram Description
Off Button
Chemical Resistant
No
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Write on Surface
No
Legend Pictogram ID
PPIC-199
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Corrosion Resistant
No
Number of Printed Sides
1
Sign Header
No Header
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Application
Indoor Only
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Shut Off, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products