Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAFETY SIGN FIRE AND EMERGENCY, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English

  • Mfr # 469H49

  • Zoro # G5580817


product price: $2.89
/ea

Key Features

Sign Material
Vinyl
Legend
EMERGENCY SHUT OFF
Width
7 in
Thickness
0.004 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469H49
Zoro #
G5580817
UPC #
00194484080655
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
5 in
Depth
1/250 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Sign Material
Vinyl
Legend
EMERGENCY SHUT OFF
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165(e)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Header Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Black
Header
No Header
ANSI Compliant
Yes
Legend/Background Color
Red/White
Legend Color
White
Sign Legend Text Color
White
Material Properties
Flexible
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165(e)
Sign Header
No Header
State Specific Sign
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Metal Detectable
No
Chemical Resistant
No
Adhesive Style
Permanent
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Graffiti Resistant
No
Sign Legend Style
Text
Sign Legend Background Color
Red, White
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Mirror Print
No
Corrosion Resistant
No
Sign Legend
Emergency Shut Off
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z535
Write on Surface
No
Application
Indoor Only
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Shut Off, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.