SAFETY SIGN FIRE AND EMERGENCY, 6 in Height, 6 in Width, Aluminum, Square, English

  • Mfr # 469J01

  • Zoro # G5555617


product price:  $9.89
/ea
Sold in multiples of 2 for $19.78

Key Features

Sign Material
Aluminum
Legend
SYMBOL
Width
6 in
Thickness
0.032 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469J01
Zoro #
G5555617
UPC #
00194484081096
Country of Origin
United States

Dimensions

Width
6 in
Thickness
0.032 in
Height
6 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Sign Material
Aluminum
Legend
SYMBOL
Sign Mounting Style
Mounting Holes
Sign Shape
Square
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Green
ADA Compliant
No
Standards
IMO A.654
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Header Legend Color
Black
Legend Style
Symbol
Header Background Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
No
OSHA Compliant
No
Header
No Header
Legend Color
Black, White
Sign Legend Text Color
Black, White
Sign Header
No Header
Glow In The Dark
No
Sign Legend Style
Symbol
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Legend Pictogram ID
PADM-120
Anti-Slip Surface
No
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Legend Pictogram Description
Entry
State Specific Sign
No
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Sign Format
Other Format
Sign Legend Background Color
Green
Mirror Print
No
Corrosion Resistant
Yes
Metal Detectable
No
Mounting Pattern
4 Corner
Material Properties
Rigid
Sign Legend
(Running Man Symbol)
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Includes Mounting Hardware
No
IMO Standards
IMO A.654
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend (Running Man Symbol), Sign Legend Background Color Green, Sign Legend Style Symbol

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.