SAFETY SIGN FIRE AND EMERGENCY, 6 in Height, 6 in Width, Glow Vinyl, Square, English

  • Mfr # 469D57

  • Zoro # G5650318


product price:  $6.79
/ea
Sold in multiples of 3 for $20.37

Key Features

Sign Material
Glow Vinyl
Width
6 in
Thickness
0.01 in
Height
6 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469D57
Zoro #
G5650318
UPC #
00194484078003
Country of Origin
United States

Dimensions

Width
6 in
Thickness
0.01 in
Height
6 in
Depth
1/100 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
Sign Shape
Square
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red
ADA Compliant
No
Standards
IMO A.654
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
ANSI Compliant
No
OSHA Compliant
No
Header Background Color
Black
Header Legend Color
Black
Operating Temp. Range
-30 Degrees to 175 Degrees F
Legend Style
Symbol
Header
No Header
Legend Color
White
Sign Legend Text Color
White
Sign Header
No Header
Glow In The Dark
Yes
IMO Standards
IMO A.654
Protective Coating
No Protective Coating
Sign Format
Other Format
Adhesive Type
Acrylic
Material Properties
Flexible
Includes Mounting Hardware
No
Anti-Slip Surface
No
Minimum Application Temperature
-30 Degrees F
Minimum Service Temperature
-30 Degrees F
Metal Detectable
No
Sign Legend
(Fire Hose Symbol)
Indoor/Outdoor Usage
Indoor Only
Legend Pictogram ID
PIMO-32
Maximum Service Temperature
175 Degrees F
Sign Legend Style
Symbol
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Chemical Resistant
No
Write on Surface
No
Average Outdoor Durability
3 yr
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Sign Legend Background Color
Red
Number of Printed Sides
1
Adhesive Style
Permanent
Corrosion Resistant
No
Legend Pictogram Description
Fire Hose
Sign Mounting Location
Wall
Application
Indoor Only
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend (Fire Hose Symbol), Sign Legend Background Color Red, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.