SAFETY SIGN FIRE AND EMERGENCY, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # 469D99

  • Zoro # G5619271


product price: $17.89
/ea

Key Features

Sign Material
Aluminum
Legend
STANDPIPE FOR FIRE DEPARTMENT USE ONLY
Width
10 in
Thickness
0.032 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469D99
Zoro #
G5619271
UPC #
00194484078362
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.032 in
Height
7 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Sign Material
Aluminum
Legend
STANDPIPE FOR FIRE DEPARTMENT USE ONLY
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.158,NFPA 13
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Header Legend Color
Black
Header Background Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
Header
No Header
Legend Color
White
Sign Legend Text Color
White
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.158
Sign Legend Background Color
Red
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Mounting Pattern
4 Corner
Mirror Print
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
NFPA Standard
NFPA 13
Chemical Resistant
Yes
Glow In The Dark
No
Sign Legend
Standpipe For Fire Department Use Only
Sign Header
No Header
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Write on Surface
No
Graffiti Resistant
Yes
State Specific Sign
No
Average Outdoor Durability
5 yr
Maximum Service Temperature
250 Degrees F
Sign Legend Style
Text
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Outdoor Life Expectancy
5 yr
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Standpipe For Fire Department Use Only, Sign Legend Background Color Red, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.