SAFETY SIGN FIRE AND EMERGENCY, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # 469F43

  • Zoro # G5593469


product price: $16.99
/ea

Key Features

Sign Material
Aluminum
Legend
FOR FIRE USE ONLY
Width
10 in
Thickness
0.032 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469F43
Zoro #
G5593469
UPC #
00194484078799
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.032 in
Height
7 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Sign Material
Aluminum
Legend
FOR FIRE USE ONLY
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Header Legend Color
Black
Header Background Color
Black
Header
No Header
OSHA Compliant
Yes
Legend Style
Text
Legend Color
White
Sign Legend Text Color
White
Number of Printed Sides
1
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Sign Legend
For Fire Use Only
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Glow In The Dark
No
State Specific Sign
No
Sign Legend Background Color
Red
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Header
No Header
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Sign Legend Style
Text
Mounting Pattern
4 Corner
Material Properties
Rigid
Mirror Print
No
Metal Detectable
No
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend For Fire Use Only, Sign Legend Background Color Red, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.