SAFETY SIGN FIRE AND EMERGENCY, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # 469F56

  • Zoro # G5569599


product price: $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Sign Material
Aluminum
Legend
DO NOT OBSTRUCT FIRE APPARATUS
Width
10 in
Thickness
0.032 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469F56
Zoro #
G5569599
UPC #
00194484078928
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.032 in
Height
7 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Sign Material
Aluminum
Legend
DO NOT OBSTRUCT FIRE APPARATUS
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150(a)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Legend Style
Text
Header
No Header
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Black
Header Legend Color
Black
ANSI Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Mirror Print
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Header
No Header
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Outdoor Life Expectancy
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150(a)
Sign Format
Other Format
Corrosion Resistant
Yes
State Specific Sign
No
Sign Legend Style
Text
Chemical Resistant
Yes
Maximum Service Temperature
250 Degrees F
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Do Not Obstruct Fire Apparatus
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Write on Surface
No
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
5 yr
Sign Legend Background Color
White
ANSI 969 Compliant
No
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Do Not Obstruct Fire Apparatus, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.