SAFETY SIGN FIRE AND EMERGENCY, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # 469H55

  • Zoro # G5561731


product price:  $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Sign Material
Aluminum
Legend
EMERGENCY CONVEYOR STOP
Width
10 in
Thickness
0.032 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469H55
Zoro #
G5561731
UPC #
00194484080716
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.032 in
Height
7 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Sign Material
Aluminum
Legend
EMERGENCY CONVEYOR STOP
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1926.555(a)(3)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
Black
Header Background Color
Black
Header
No Header
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend/Background Color
Red/White
Legend Color
Red
Sign Legend Text Color
Red
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.555(a)(3)
Sign Header
No Header
Glow In The Dark
No
Material Properties
Rigid
Average Outdoor Durability
5 yr
State Specific Sign
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Maximum Service Temperature
250 Degrees F
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Legend
Emergency Conveyor Stop
Chemical Resistant
Yes
Number of Printed Sides
1
Sign Legend Background Color
Red, White
Write on Surface
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Metal Detectable
No
Sign Legend Style
Text
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Conveyor Stop, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.