SAFETY SIGN FIRE AND EMERGENCY, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # 469J78

  • Zoro # G5631451


product price: $16.99
/ea

Key Features

Header
Notice
Legend
GAS SHUT OFF
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469J78
Zoro #
G5631451
UPC #
00194484081836
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Header
Notice
Legend
GAS SHUT OFF
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.253,OSHA 29 CFR 1910.110,OSHA 29 CFR 1926.350
Legend Style
Text
Header Background Color
Blue
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Number of Printed Sides
1
Glow In The Dark
No
Sign Header Style
Text
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Includes Mounting Hardware
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Sign Header Background Color
Blue
Average Outdoor Durability
5 yr
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
Yes
Sign Legend Background Color
White
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
Sign Legend
Gas Shut Off
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.253,OSHA 29 CFR 1910.110,OSHA 29 CFR 1926.350
Sign Legend Style
Text
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Sign Header
Notice
Maximum Service Temperature
250 Degrees F
Sign Header Text Color
White
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Gas Shut Off, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.