SAFETY SIGN FIRE AND EMERGENCY, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # 469K07

  • Zoro # G5605947


product price:  $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Sign Material
Aluminum
Legend
LOCAL ALARM ONLY NOT CONNECTED TO FIRE DEPARTMENT CALL FIRE DEPARTMENT BY PHONE
Width
10 in
Thickness
0.032 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469K07
Zoro #
G5605947
UPC #
00194484082055
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.032 in
Height
7 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Sign Material
Aluminum
Legend
LOCAL ALARM ONLY NOT CONNECTED TO FIRE DEPARTMENT CALL FIRE DEPARTMENT BY PHONE
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
OSHA Compliant
Yes
Header
No Header
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
White
ANSI Compliant
Yes
Legend Style
Text
Header Background Color
Red
Legend/Background Color
Red/White
Legend Color
Red
Sign Legend Text Color
Red, White
Maximum Service Temperature
250 Degrees F
Anti-Slip Surface
No
Sign Format
Other Format
Chemical Resistant
Yes
Write on Surface
No
Average Outdoor Durability
5 yr
Sign Legend
Local Alarm Only Not Connected To Fire Department Call Fire Department By Phone
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Red, White
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
Sign Header
No Header
State Specific Sign
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Corrosion Resistant
Yes
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Outdoor Life Expectancy
5 yr
Sign Legend Style
Text
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Local Alarm Only Not Connected To Fire Department Call Fire Department By Phone, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.