Zoro Homepage

SAFETY SIGN FIRE AND EMERGENCY, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English

  • Mfr # 469F52

  • Zoro # G5603637


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Sign Material
Polyethylene
Legend
FIRE REGULATIONS DEMAND THIS SPACE BE KEPT CLEAR AT ALL TIMES
Width
10 in
Thickness
0.055 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469F52
Zoro #
G5603637
UPC #
00194484078881
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.055 in
Height
7 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Sign Material
Polyethylene
Legend
FIRE REGULATIONS DEMAND THIS SPACE BE KEPT CLEAR AT ALL TIMES
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150(a)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
Black
Header Background Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header
No Header
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Color
White
Sign Legend Text Color
White
Sign Header
No Header
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150(a)
Material Properties
Rigid
Sign Mounting Location
Wall
Sign Legend Background Color
Red
Mounting Pattern
4 Corner
Metal Detectable
No
Sign Legend
Fire Regulations Demand This Space Be Kept Clear At All Times
Mirror Print
No
Write on Surface
No
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Minimum Service Temperature
-90 Degrees F
Number of Printed Sides
1
Corrosion Resistant
Yes
Maximum Service Temperature
168 Degrees F
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Regulations Demand This Space Be Kept Clear At All Times, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.