Zoro Homepage

SAFETY SIGN FIRE AND EMERGENCY, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English

  • Mfr # 469F64

  • Zoro # G5647840


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Sign Material
Polyethylene
Legend
FIRE DEPT. USE ONLY
Width
10 in
Thickness
0.055 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469F64
Zoro #
G5647840
UPC #
00194484079000
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.055 in
Height
7 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Sign Material
Polyethylene
Legend
FIRE DEPT. USE ONLY
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.156
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Header Background Color
Black
Legend Style
Text
Header
No Header
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
Black
Legend Color
Red
Sign Legend Text Color
Red
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Glow In The Dark
No
Number of Printed Sides
1
Metal Detectable
No
Sign Legend Style
Text
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Legend
Fire Dept. Use Only
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Material Properties
Rigid
Includes Mounting Hardware
No
Sign Legend Background Color
White
Sign Format
Other Format
Average Outdoor Durability
1 to 3 yr
Sign Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Anti-Slip Surface
No
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.156
Outdoor Life Expectancy
1 to 3 yr
Write on Surface
No
Maximum Service Temperature
168 Degrees F
Minimum Application Temperature
-90 Degrees F
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Dept. Use Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.