Zoro Homepage

SAFETY SIGN FIRE AND EMERGENCY, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English

  • Mfr # 469G21

  • Zoro # G5638707


product price: $9.79
/ea

Key Features

Sign Material
Polyethylene
Legend
STANDPIPE
Width
10 in
Thickness
0.055 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469G21
Zoro #
G5638707
UPC #
00194484079567
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.055 in
Height
7 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Sign Material
Polyethylene
Legend
STANDPIPE
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.158,NFPA 21
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Header
No Header
Legend Style
Text
Header Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Black
OSHA Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red
Mounting Pattern
4 Corner
Glow In The Dark
No
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Write on Surface
No
NFPA Standard
NFPA 21
Minimum Service Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Sign Format
Other Format
Average Outdoor Durability
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.158
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Text
Material Properties
Rigid
Anti-Slip Surface
No
Sign Header
No Header
Chemical Resistant
Yes
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Sign Legend
Standpipe
Includes Mounting Hardware
No
Minimum Application Temperature
-90 Degrees F
Metal Detectable
No
Maximum Service Temperature
168 Degrees F
Mirror Print
No
Sign Legend Background Color
White
Corrosion Resistant
Yes
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Standpipe, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.