Zoro Homepage

SAFETY SIGN FIRE AND EMERGENCY, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English

  • Mfr # 469J62

  • Zoro # G5593922


product price: $9.79
/ea

Key Features

Sign Material
Polyethylene
Legend
FIRE EQUIPMENT DO NOT BLOCK
Width
10 in
Thickness
0.055 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469J62
Zoro #
G5593922
UPC #
00194484081676
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.055 in
Height
7 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Sign Material
Polyethylene
Legend
FIRE EQUIPMENT DO NOT BLOCK
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150(a)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header
No Header
Header Legend Color
Black
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Black
OSHA Compliant
Yes
Legend Style
Text
Legend Color
Red
Sign Legend Text Color
Red
Sign Legend Background Color
White
Graffiti Resistant
Yes
Maximum Service Temperature
168 Degrees F
Minimum Service Temperature
-90 Degrees F
Sign Legend Style
Text
Includes Mounting Hardware
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150(a)
Glow In The Dark
No
Number of Printed Sides
1
Mirror Print
No
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Anti-Slip Surface
No
Sign Legend
Fire Equipment Do Not Block
Chemical Resistant
Yes
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Write on Surface
No
Sign Header
No Header
Minimum Application Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Equipment Do Not Block, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.