SAFETY SIGN FIRE AND EMERGENCY, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English

  • Mfr # 469F05

  • Zoro # G5637587


product price: $7.29
/ea

Key Features

Sign Material
Vinyl
Legend
STANDPIPE FOR FIRE DEPARTMENT USE ONLY
Width
10 in
Thickness
0.004 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469F05
Zoro #
G5637587
UPC #
00194484078416
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.004 in
Height
7 in
Depth
1/250 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Sign Material
Vinyl
Legend
STANDPIPE FOR FIRE DEPARTMENT USE ONLY
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.158,NFPA 13
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Header
No Header
Legend Style
Text
Header Legend Color
Black
Header Background Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Color
White
Sign Legend Text Color
White
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Sign Mounting Location
Wall
Sign Legend Background Color
Red
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Sign Legend
Standpipe For Fire Department Use Only
Number of Printed Sides
1
Material Properties
Flexible
Protective Coating
No Protective Coating
NFPA Standard
NFPA 13
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.158
Anti-Slip Surface
No
Graffiti Resistant
No
Metal Detectable
No
Sign Header
No Header
State Specific Sign
No
Chemical Resistant
No
Application
Indoor Only
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Standpipe For Fire Department Use Only, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.