Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAFETY SIGN FIRE AND EMERGENCY, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English

  • Mfr # 469F86

  • Zoro # G5555002


product price: $7.29
/ea

Key Features

Sign Material
Vinyl
Legend
IN CASE OF EMERGENCY BREAK GLASS
Width
10 in
Thickness
0.004 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469F86
Zoro #
G5555002
UPC #
00194484079222
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.004 in
Height
7 in
Depth
1/250 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Sign Material
Vinyl
Legend
IN CASE OF EMERGENCY BREAK GLASS
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165(e)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Header
No Header
Header Background Color
Black
Header Legend Color
Black
Legend Color
Red
Sign Legend Text Color
Red
Glow In The Dark
No
Sign Header
No Header
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165(e)
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Graffiti Resistant
No
Write on Surface
No
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Metal Detectable
No
Adhesive Style
Permanent
Corrosion Resistant
No
Sign Legend Background Color
White
Number of Printed Sides
1
Sign Legend
In Case Of Emergency Break Glass
Mirror Print
No
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Application
Indoor Only
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend In Case Of Emergency Break Glass, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.