SAFETY SIGN FIRE AND EMERGENCY, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English

  • Mfr # 469J28

  • Zoro # G5638451


product price: $7.29
/ea

Key Features

Sign Material
Vinyl
Width
10 in
Thickness
0.004 in
Height
7 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469J28
Zoro #
G5638451
UPC #
00194484081362
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.004 in
Height
7 in
Depth
1/250 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37(b)(4)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Header
No Header
Header Background Color
Black
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
Black
Legend/Background Color
Red/White
Legend Color
White
Sign Legend Text Color
White
Glow In The Dark
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Includes Mounting Hardware
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
Sign Legend
(Right Arrow)
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Legend Style
Symbol
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Sign Header
No Header
Corrosion Resistant
No
Sign Legend Background Color
Red, White
Adhesive Style
Permanent
State Specific Sign
No
Legend Pictogram ID
PARW-101
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Write on Surface
No
Graffiti Resistant
No
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Legend Pictogram Description
Right Arrow
Application
Indoor Only
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend (Right Arrow), Sign Legend Background Color Red, White, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.