SAFETY SIGN FIRE AND EMERGENCY, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English

  • Mfr # 469J82

  • Zoro # G5640000


product price: $7.29
/ea

Key Features

Header
Notice
Legend
GAS SHUT OFF
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469J82
Zoro #
G5640000
UPC #
00194484081874
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Header
Notice
Legend
GAS SHUT OFF
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Header Legend Color
White
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.253,OSHA 29 CFR 1910.110,OSHA 29 CFR 1926.354
Header Background Color
Blue
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Anti-Slip Surface
No
Sign Header Style
Text
Sign Header
Notice
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Sign Header Background Color
Blue
Adhesive Style
Permanent
Sign Legend Style
Text
Corrosion Resistant
No
Adhesive Type
Acrylic
State Specific Sign
No
Sign Legend
Gas Shut Off
Write on Surface
No
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Material Properties
Flexible
Chemical Resistant
No
Metal Detectable
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Average Outdoor Durability
2 yr
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.253,OSHA 29 CFR 1910.110,OSHA 29 CFR 1926.354
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Mirror Print
No
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Gas Shut Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.