SAFETY SIGN FIRE AND EMERGENCY, Aluminum, 14 in W, 5 in H, STAIRS TO FIRE EXIT, Green, White

  • Mfr # 469D37

  • Zoro # G5574648


product price:  $12.19
/ea
Sold in multiples of 2 for $24.38

Key Features

Sign Material
Aluminum
Legend
STAIRS TO FIRE EXIT
Width
14 in
Thickness
0.032 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469D37
Zoro #
G5574648
UPC #
00194484077808
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.032 in
Height
5 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Sign Material
Aluminum
Legend
STAIRS TO FIRE EXIT
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Green, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37(b)(4)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
ANSI Compliant
Yes
Header Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Header
No Header
Legend Style
Symbol and Text
Header Background Color
Black
Legend Color
White
Sign Legend Text Color
White
Metal Detectable
No
Application
Indoor/Outdoor
Write on Surface
No
Sign Legend Background Color
Green
State Specific Sign
No
Maximum Service Temperature
250 Degrees F
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Format
Other Format
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Mirror Print
No
Glow In The Dark
No
Sign Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Corrosion Resistant
Yes
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Sign Legend
Stairs To Fire Exit
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Outdoor Life Expectancy
5 yr
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stairs To Fire Exit, Sign Legend Background Color Green, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.