SAFETY SIGN FIRE AND EMERGENCY, Polyethylene, 14 in W, 5 in H, STAIRS TO FIRE EXIT, Green, White

  • Mfr # 469D39

  • Zoro # G5640271


product price: $16.99
/ea

Key Features

Sign Material
Polyethylene
Legend
STAIRS TO FIRE EXIT
Width
14 in
Thickness
0.07 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469D39
Zoro #
G5640271
UPC #
00194484077822
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.07 in
Height
5 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Sign Material
Polyethylene
Legend
STAIRS TO FIRE EXIT
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Green, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37(b)(4)
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
OSHA Compliant
Yes
Header Legend Color
Black
Operating Temp. Range
-20 Degrees to 149 Degrees F
Header Background Color
Black
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header
No Header
Legend Color
White
Sign Legend Text Color
White
Application
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Average Outdoor Durability
3 yr
Sign Legend Background Color
Green
Corrosion Resistant
No
Anti-Slip Surface
No
Maximum Service Temperature
190 Degrees F
Glow In The Dark
Yes
Outdoor Life Expectancy
3 yr
Minimum Service Temperature
-50 Degrees F
Sign Header
No Header
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Sign Format
Other Format
Sign Mounting Location
Wall
Minimum Application Temperature
-50 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Number of Printed Sides
1
Mirror Print
No
Material Properties
Rigid
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Chemical Resistant
No
State Specific Sign
No
Sign Legend
Stairs To Fire Exit
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stairs To Fire Exit, Sign Legend Background Color Green, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.