SAFETY SIGN FIRE AND EMERGENCY, Vinyl, 14 in W, 5 in H, STAIRS TO FIRE EXIT, Green, White

  • Mfr # 469D41

  • Zoro # G5626262


product price:  $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Sign Material
Vinyl
Legend
STAIRS TO FIRE EXIT
Width
14 in
Thickness
0.004 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469D41
Zoro #
G5626262
UPC #
00194484077846
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
5 in
Depth
1/250 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Sign Material
Vinyl
Legend
STAIRS TO FIRE EXIT
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Green, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37(b)(4)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Header
No Header
Header Background Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Legend Color
Black
Legend Color
White
Sign Legend Text Color
White
Metal Detectable
No
Application
Indoor Only
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Sign Legend
Stairs To Fire Exit
Sign Legend Style
Symbol and Text
Protective Coating
No Protective Coating
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
ANSI 969 Compliant
No
Sign Header
No Header
Sign Format
Other Format
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
State Specific Sign
No
Graffiti Resistant
No
Corrosion Resistant
No
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Mirror Print
No
Sign Mounting Location
Wall
Material Properties
Flexible
Includes Mounting Hardware
No
Sign Legend Background Color
Green
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stairs To Fire Exit, Sign Legend Background Color Green, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products