Safety Sign, Glow Vinyl, 10 in W, 7 in H, NO ENTRY, Red, White

  • Mfr # 480H05

  • Zoro # G5898407


product price:  $11.59
/ea

Key Features

Header
No Header
Legend
NO ENTRY
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480H05
Zoro #
G5898407
UPC #
00194484241384
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Header
No Header
Legend
NO ENTRY
Sign Shape
Vertical Rectangle
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
Double-Sided
No
Sign Legend Color
Black
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Legend Pictogram ID
PADM-68
State Specific Sign
No
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Minimum Service Temperature
-30 Degrees F
Mirror Print
No
Maximum Service Temperature
175 Degrees F
ANSI 969 Compliant
No
Sign Legend
No Entry
Sign Mounting Location
Wall
Sign Format
Other Format
Chemical Resistant
No
Sign Header
No Header
Graffiti Resistant
No
Average Outdoor Durability
3 yr
Corrosion Resistant
No
Metal Detectable
No
Material Properties
Flexible
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-30 Degrees F
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Legend Pictogram Description
No Entry
Anti-Slip Surface
No
Number of Printed Sides
1
Glow In The Dark
Yes
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Style
Permanent
Sign Legend Background Color
Red, White
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Entry, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.