Safety Sign, Glow Vinyl, 12 in W, 5 in H, NO RE-ENTRY, White

  • Mfr # 480H54

  • Zoro # G5817277


product price:  $11.79
/ea
Sold in multiples of 2 for $23.58

Key Features

Header
No Header
Legend
NO RE-ENTRY
Width
12 in
Height
5 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480H54
Zoro #
G5817277
UPC #
00194484241766
Country of Origin
United States

Dimensions

Width
12 in
Height
5 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Header
No Header
Legend
NO RE-ENTRY
Sign Shape
Vertical Rectangle
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
ANSI Compliant
Yes
Legend Style
Text
Double-Sided
No
Sign Legend Color
White
Operating Temp. Range
-30 Degrees to 175 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Sign Legend Text Color
White
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Other Format
Sign Header
No Header
Adhesive Type
Acrylic
Anti-Slip Surface
No
Average Outdoor Durability
3 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Style
Permanent
Sign Legend Style
Text
ANSI 969 Compliant
No
Number of Printed Sides
1
Write on Surface
No
Graffiti Resistant
No
Sign Legend
No Re-Entry
ANSI Standards
ANSI Z535
Minimum Application Temperature
-30 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Minimum Service Temperature
-30 Degrees F
Material Properties
Flexible
Sign Legend Background Color
Red
Chemical Resistant
No
Maximum Service Temperature
175 Degrees F
State Specific Sign
No
Mirror Print
No
Metal Detectable
No
Glow In The Dark
Yes
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Re-Entry, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.