Safety Sign, Magnetic Vinyl, 10 in W, 3 1/2 in H, ENTRANCE, White

  • Mfr # 480M84

  • Zoro # G5791727


product price:  $10.39
/ea

Key Features

Header
No Header
Legend
ENTRANCE
Width
10 in
Height
3 1/2 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
480M84
Zoro #
G5791727
UPC #
00194484245245
Country of Origin
United States

Dimensions

Width
10 in
Height
3 1/2 in
Thickness
0.034 in
Depth
17/500 in

Details

Item
Safety Sign
Header
No Header
Legend
ENTRANCE
Sign Shape
Vertical Rectangle
Sign Material
Magnetic Vinyl
Sign Mounting Style
Magnet
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 160 Degrees F
Legend Style
Text
Double-Sided
No
Sign Legend Text Color
Black
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Anti-Slip Surface
No
Average Outdoor Durability
2 to 4 yr
Outdoor Life Expectancy
2 to 4 yr
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Maximum Service Temperature
302 Degrees F
Glow In The Dark
No
Sign Mounting Location
Wall
Number of Printed Sides
1
State Specific Sign
No
Sign Format
Other Format
Mirror Print
No
Sign Legend
Entrance
Includes Mounting Hardware
No
Sign Legend Style
Text
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Graffiti Resistant
Yes
Metal Detectable
No
ANSI Standards
ANSI Z535
Sign Header
No Header
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Entrance, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.