Zoro Homepage

Safety Sign, Personal Protection, 10" H, 465U63

  • Mfr # 465U63

  • Zoro # G5574392


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution/Precaucion
Legend
Gloves Required/Uso Obligatorio De Guantes
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465U63
Zoro #
G5574392
UPC #
00194484057145
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Gloves Required/Uso Obligatorio De Guantes
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.138(a)
Double-Sided
No
Header Background Color
Yellow
OSHA Compliant
Yes
Header Legend Color
Black
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Sign Header Style
Symbol and Text
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Header Text Color
Black
Metal Detectable
No
Legend Pictogram ID
PPEQ-945
Sign Format
ANSI/OSHA Format
Material Properties
Flexible
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Chemical Resistant
No
Write on Surface
No
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Sign Legend
Gloves Required./Uso Obligatorio De Quantes.
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Anti-Slip Surface
No
Graffiti Resistant
No
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Sign Header
Caution/Precaucion
Legend Pictogram Description
Gloves
Sign Legend Background Color
White
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Sign Header Background Color
Yellow
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
State Specific Sign
No
Header Pictogram ID
PPIC-55
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.138(a)
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format ANSI/OSHA Format, Sign Legend Gloves Required./Uso Obligatorio De Quantes., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.