Zoro Homepage

Safety Sign, Personal Protection, 10" H, 465V15

  • Mfr # 465V15

  • Zoro # G5620303


product price: $6.49
/ea
Sold in multiples of 3 for $19.47

Key Features

Header
Caution/Precaucion
Legend
Safety Shoes Required In This Area/Uso Obligatorio De Calzado De Seguridad
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465V15
Zoro #
G5620303
UPC #
00194484057558
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Safety Shoes Required In This Area/Uso Obligatorio De Calzado De Seguridad
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Black
Header Legend Color
Yellow
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Sign Header
Caution/Precaucion
Maximum Service Temperature
168 Degrees F
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Metal Detectable
No
Sign Legend Background Color
Yellow
Sign Header Background Color
Black
Includes Mounting Hardware
No
Minimum Application Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Chemical Resistant
Yes
Glow In The Dark
No
Sign Legend
Safety Shoes Required In This Area/Uso Obligatorio De Calzado De Sequridad
Sign Header Text Color
Yellow
Write on Surface
No
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Anti-Slip Surface
No
State Specific Sign
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Text
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Safety Shoes Required In This Area/Uso Obligatorio De Calzado De Sequridad, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.