Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, Personal Protection, 10" H

  • Mfr # 465V55

  • Zoro # G5647737


product price: $22.89
/ea

Key Features

Header
Precaucion
Legend
Se Requieren Botas De Seguridad
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465V55
Zoro #
G5647737
UPC #
00194484057916
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Precaucion
Legend
Se Requieren Botas De Seguridad
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Black
Header Legend Color
Yellow
Legend Style
Symbol and Text
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Metal Detectable
No
Graffiti Resistant
Yes
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Sign Legend
Se Requieren Botas De Seguridad
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Glow In The Dark
No
Maximum Service Temperature
250 Degrees F
Sign Header Background Color
Black
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
Write on Surface
No
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Mirror Print
No
Number of Printed Sides
1
Sign Header Text Color
Yellow
Chemical Resistant
Yes
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Header
Precaucion
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, Spanish, Sign Format Traditional OSHA, Sign Legend Se Requieren Botas De Seguridad, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.