Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, Personal Protection, 10" H

  • Mfr # 465V59

  • Zoro # G5576790


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Precaucion
Legend
Se Requieren Botas De Seguridad
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465V59
Zoro #
G5576790
UPC #
00194484057954
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Precaucion
Legend
Se Requieren Botas De Seguridad
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Black
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Legend Color
Yellow
Sign Legend Text Color
Black
Glow In The Dark
No
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Sign Header
Precaucion
Write on Surface
No
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Graffiti Resistant
No
Adhesive Type
Acrylic
Legend Pictogram ID
PPEQ-797
Number of Printed Sides
1
Sign Header Style
Text
Sign Header Text Color
Yellow
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Metal Detectable
No
Sign Legend
Se Requieren Botas De Seguridad
Sign Legend Background Color
Yellow
State Specific Sign
No
Sign Header Background Color
Black
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Sign Legend Style
Symbol and Text
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Corrosion Resistant
No
Legend Pictogram Description
Foot Protection
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, Spanish, Sign Format Traditional OSHA, Sign Legend Se Requieren Botas De Seguridad, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.