Zoro Homepage

Safety Sign, Personal Protection, 10" H, 465W29

  • Mfr # 465W29

  • Zoro # G5563247


product price: $11.79
/ea
Sold in multiples of 2 for $23.58

Key Features

Header
Danger
Legend
Safety Shoes Required
Sign Shape
Horizontal Rectangle
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465W29
Zoro #
G5563247
UPC #
00194484058593
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Header
Danger
Legend
Safety Shoes Required
Sign Shape
Horizontal Rectangle
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
OSHA Compliant
Yes
Header Background Color
Black, Red
Sign Legend Color
Black
Double-Sided
No
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 175 Degrees F
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Header
Danger
Glow In The Dark
Yes
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
ANSI 969 Compliant
No
Metal Detectable
No
Adhesive Style
Permanent
Corrosion Resistant
No
Sign Mounting Location
Wall
Average Outdoor Durability
3 yr
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-30 Degrees F
Includes Mounting Hardware
No
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
ANSI/OSHA Format
Mirror Print
No
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
State Specific Sign
No
Adhesive Type
Acrylic
Sign Legend
Safety Shoes Required.
Anti-Slip Surface
No
Maximum Service Temperature
175 Degrees F
Sign Header Text Color
White
Graffiti Resistant
No
Sign Header Background Color
Red
Chemical Resistant
No
Sign Header Style
Symbol and Text
Minimum Service Temperature
-30 Degrees F
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Safety Shoes Required., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.