Zoro Homepage

Safety Sign, Personal Protection, 10" H, 466M91

  • Mfr # 466M91

  • Zoro # G5101770


product price: $22.89
/ea

Key Features

Header
Danger/Peligro
Legend
Hard Hats Required In This Area/Es Obligatorio El Uso De Casco Protector En Esta Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466M91
Zoro #
G5101770
UPC #
00194484010027
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Hard Hats Required In This Area/Es Obligatorio El Uso De Casco Protector En Esta Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red, White
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.135(a)(1)
Header Legend Color
White
Legend Style
Symbol and Text
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black
Number of Printed Sides
1
Chemical Resistant
Yes
Anti-Slip Surface
No
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Average Outdoor Durability
5 yr
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Sign Legend
Hard Hats Required In This Area/Es Obligatorio El Uso De Casco Protector En Esta Area
Mirror Print
No
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Header
Danger/Peligro
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Symbol and Text
Write on Surface
No
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Sign Header Text Color
White
State Specific Sign
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Maximum Service Temperature
250 Degrees F
Outdoor Life Expectancy
5 yr
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.135(a)(1)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Hard Hats Required In This Area/Es Obligatorio El Uso De Casco Protector En Esta Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.