Zoro Homepage

Safety Sign, Personal Protection, 10" H, 466M93

  • Mfr # 466M93

  • Zoro # G5381463


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger/Peligro
Legend
Hard Hats Required In This Area/Es Obligatorio El Uso De Casco Protector En Esta Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466M93
Zoro #
G5381463
UPC #
00194484145705
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Hard Hats Required In This Area/Es Obligatorio El Uso De Casco Protector En Esta Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.