Zoro Homepage

Safety Sign, Personal Protection, 14" H, 465T71

  • Mfr # 465T71

  • Zoro # G5562781


product price: $20.99
/ea

Key Features

Header
No Header
Legend
Wear Gloves
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465T71
Zoro #
G5562781
UPC #
00194484056315
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Header
No Header
Legend
Wear Gloves
Sign Shape
Vertical Rectangle
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Blue, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Sign Legend Color
White
ANSI Compliant
Yes
Header Background Color
Black
Double-Sided
No
Operating Temp. Range
-30 Degrees to 175 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.138(a)
Sign Legend Text Color
Blue, White
Glow In The Dark
Yes
ANSI Standards
ANSI Z535
Average Outdoor Durability
3 yr
Graffiti Resistant
No
Protective Coating
No Protective Coating
Metal Detectable
No
Sign Mounting Location
Wall
Maximum Service Temperature
175 Degrees F
Adhesive Style
Permanent
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.138(a)
ANSI 969 Compliant
No
Sign Format
Other Format
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Number of Printed Sides
1
Minimum Application Temperature
-30 Degrees F
Material Properties
Flexible
Mirror Print
No
Legend Pictogram ID
PPEQ-819
Sign Legend
Wear Gloves.
Sign Legend Style
Symbol and Text
Write on Surface
No
Minimum Service Temperature
-30 Degrees F
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
Blue, White
Chemical Resistant
No
Anti-Slip Surface
No
Sign Header
No Header
Legend Pictogram Description
Gloves
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Wear Gloves., Sign Legend Background Color Blue, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.