Zoro Homepage

Safety Sign, Personal Protection, 14" H, 465W28

  • Mfr # 465W28

  • Zoro # G5595079


product price: $20.39
/ea

Key Features

Header
Danger
Legend
Safety Shoes Required
Width
10 in
Sign Shape
Vertical Rectangle
Sign Material
Glow Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465W28
Zoro #
G5595079
UPC #
00194484058586
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Header
Danger
Legend
Safety Shoes Required
Sign Shape
Vertical Rectangle
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 175 Degrees F
Header Legend Color
White
Legend Style
Symbol and Text
Header Background Color
Black, Red
Sign Legend Text Color
Black
Anti-Slip Surface
No
Minimum Service Temperature
-30 Degrees F
Chemical Resistant
No
Mirror Print
No
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Sign Legend
Safety Shoes Required.
Adhesive Type
Acrylic
State Specific Sign
No
Average Outdoor Durability
3 yr
Corrosion Resistant
No
Graffiti Resistant
No
Adhesive Style
Permanent
ANSI 969 Compliant
No
Write on Surface
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Header Background Color
Red
Maximum Service Temperature
175 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
Glow In The Dark
Yes
Sign Format
ANSI/OSHA Format
Metal Detectable
No
Sign Header Text Color
White
Sign Header Style
Symbol and Text
Includes Mounting Hardware
No
Sign Header
Danger
Protective Coating
No Protective Coating
Minimum Application Temperature
-30 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Safety Shoes Required., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.